Motion
D80R28
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 28 Teeth
MI ITEM #02658948
MFR #D80R28
List Price$550.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 28 Teeth
MI ITEM #02658948
MFR #D80R28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$550.43/each for your price

Overview

Mfr description
D80R28 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    28
  • Number Of Strands Across
    2
  • UPC_NO
    097039784889
  • Weight
    22.70 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text