Motion
FS1506
Step Ladder - Fiberglass, 6 ft. Ladder Size, 300 lbs Weight Capacity
Mi Item #02658996
MFR #FS1506
Price$289.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder - Fiberglass, 6 ft. Ladder Size, 300 lbs Weight Capacity
Mi Item #02658996
MFR #FS1506

Mfr description
FS1506 STEPLADDER 6FT 300LB FIBERGLASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.47/each

Specifications

Dimensions

  • Base Spread
    40-7/8 in
  • Bottom Width
    22-5/8 in
  • Ladder Size
    6 ft.
  • Weight
    20.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Stepladder
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    5
  • Series
    FS1500
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)