Motion
FS1508
8 ft. Fiberglass 300 lb. Capacity Stepladder IA
MI ITEM #02659000
MFR #FS1508
Price$364.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 ft. Fiberglass 300 lb. Capacity Stepladder IA
MI ITEM #02659000
MFR #FS1508

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$364.15/each

Specifications

Dimensions

  • Base Spread
    52-3/4 in
  • Bottom Width
    25-5/8 in
  • Ladder Size
    8 ft.
  • Weight
    27.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Stepladder
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    7
  • Series
    FS1500
  • Weight Capacity
    300 lbs

Overview

Mfr description
FS1508 STEPLADDER 8FT 300LB FIBERGLASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought