Motion
PMC-5420
Prince PMC-5420 Repairable Hyd Welded Cylinder, 2-1/2" Bore, Stroke Length: 20", 3/8 NPTF" Port, Rod Dia.: 1-3/8"
MI ITEM #02659115
MFR #PMC-5420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-5420 Repairable Hyd Welded Cylinder, 2-1/2" Bore, Stroke Length: 20", 3/8 NPTF" Port, Rod Dia.: 1-3/8"
MI ITEM #02659115
MFR #PMC-5420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PMC-5420 2-1/2X20 CYL.

Specifications

  • Cylinder Operating Pressure
    2500 psi
  • Bore Size
    2-1/2 in
  • Stroke
  • Rod Diameter
  • Mounting Type
    Universal Mounting
  • Port Size
    3/8 NPTF
  • Retracted Length
    28 in
  • Seal Material
    Urethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text