Motion
RNCT1003A3.5
R Series: Rolled Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #02659161
MFR #RNCT1003A3.5
Price$268.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #02659161
MFR #RNCT1003A3.5

Mfr description
RNCT 1003 A 3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.22/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Overall Height
    20 MM
  • Overall Length
    38 MM
  • Overall Width
    38 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176509278
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176509278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)