Motion
NS7700-21T 2-1/2IN S PA ADAPT

REXNORD INC
NS7700-21T 2-1/2IN S PA ADAPT

"Rexnord NS7700 Series Molded Split Sprockets"
MI ITEM #02659190
MFR #NS7700-21T 2-1/2IN S PA ADAPT
Price$198.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-21T 2-1/2IN S PA ADAPT

"Rexnord NS7700 Series Molded Split Sprockets"
MI ITEM #02659190
MFR #NS7700-21T 2-1/2IN S PA ADAPT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.96/each

Specifications

Dimensions

  • Bore Diameter
    2 1/2 in
  • Length Through Bore
    52.6 mm
  • Outside Diameter
    170.7 mm
  • Pitch
    6.71 in
  • Pitch Diameter  
    6.7090 in
  • Tooth Width
    12.4 mm
  • Weight
    0.97 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Thermoplastic
  • Number Of Strands Across
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699406986

Overview

Mfr description
614-126-3 NS7700-21T 2-1/2 SQ ADPT
  • 7700 Series Molded Split Sprocket with 21Teeth and a 2-1/2in Square Shaft-ready Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought