Motion
P4B26-SS-407  SPLIT-SPHER

DODGE
P4B26-SS-407 SPLIT-SPHER

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #02659252
MFR #P4B26-SS-407 SPLIT-SPHER
Price$10,652.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B26-SS-407 SPLIT-SPHER

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #02659252
MFR #P4B26-SS-407 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,652.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bolt Center To Center Length
    14.5000 to 16.0000 in
  • Bore Diameter  
    4-7/16 in
  • Bore Length
    8.0800 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    170000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    043972
  • Max Rpm
    1800 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    200000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475387397

Overview

Mfr description
043972 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought