Specifications
Dimensions
- Container Size10.25 oz
Details
- Features & Benefits• Creates long-lasting, heavy-duty lubrication. • Does not freeze, melt or run. • 50-state compliant.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)