1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
NC2000
V-Belt Guide - 3L Belt Section, 120 in Length, 0.79 in Width, 0.38 in Height
MI ITEM #
02659346
MFR #
NC2000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
FENNER DRIVES NC2000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
NC2000
V-Belt Guide - 3L Belt Section, 120 in Length, 0.79 in Width, 0.38 in Height
MI ITEM #
02659346
MFR #
NC2000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NC2000L120.00
Specifications
Guide Type
V-Belt Guide
Guide Material
UHMWPE
Compatible V Belt Section Size
3L
Overall Length
120 in
Overall Width
0.79 in
Overall Height
0.38 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data