Motion
02-125386-1
02-125386-1 Hydraulic Vane Pump -
MI ITEM #02659578
MFR #02-125386-1
List Price$5,297.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-125386-1 Hydraulic Vane Pump -
MI ITEM #02659578
MFR #02-125386-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,297.17/each for your price

Overview

Mfr description
25VTBS14A2203AA22R ASSY 02-125386-1

Specifications

  • Vane Pump Type
    Single
  • Series
    25VT
  • Displacement
    45.6 cm³/r
  • Inlet Port Size
    2-1/2 in SAE
  • Outlet Port Size
    1 in SAE
  • Maximum Flow Rate
    14 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Max Rpm
    1800 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    400 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought