Motion
BA2B 474338

SKF
BA2B 474338

Angular Contact Bearing - 30 mm Bore, 62 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02659635
MFR #BA2B 474338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 474338

Angular Contact Bearing - 30 mm Bore, 62 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02659635
MFR #BA2B 474338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BA2B 474338

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Cage Material
    Brass
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Series
    BA2
  • Weight
    1.07 lbs
  • Manufacturer Upc Number
    7316577610270
  • UPC_NO
    7316577610270
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    BA2B 474338
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text