Motion
PAB40-PP-AS

INA (SCHAEFFLER)
PAB40-PP-AS

Round Rail Bushing - PAB Series, 62 mm Outside Diameter, 80 mm Overall Length
MI ITEM #02659638
MFR #PAB40-PP-AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PAB40-PP-AS

Round Rail Bushing - PAB Series, 62 mm Outside Diameter, 80 mm Overall Length
MI ITEM #02659638
MFR #PAB40-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAB4080PPAS LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Metric
  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    60.3 mm
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    PAB
  • UPC_NO
    4047643182706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text