Motion
10-788
Utility Knife or Razor Blade - Utility
Mi Item #02659681
MFR #10-788
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Utility
Mi Item #02659681
MFR #10-788

Mfr description
10-788 INSTANT CHG KNIFE
  • Durable, all-metal knife body construction
  • Quick one-button blade change—no tools required
  • Ergonomically designed for comfort, control and balance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.39/each

Specifications

Dimensions

  • Length
    6.7000 in, 170 mm
  • Overall Length
    6-1/2 in
  • Weight
    0.49 lbs
  • Width
    40 mm

Details

  • Additional Details
    Tool-less Blade Change
  • Body Material
    Metal
  • Color
    Black, Silver
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Retractable Knife
  • UPC_NO
    076174107883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)