Overview
Mfr description
12-960 BLOCK PLANE
Specifications
- Plane TypeBlock Plane
- Cutter Width1-3/8 in
- Cutting Depth AdjustabilityAdjustable Cutting Depth
- Base MaterialIron
- Length6-1/4 in
- Width1-1/4 in
- Replacement Iron Blade12-504
- UPC_NO076174129601
- Weight1.78 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data