Motion
46-071
Mi Item #02659691
MFR #46-071
Price$13.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02659691
MFR #46-071

Mfr description
46-071 PREMIUM QUICK SQ
  • Durable aluminum construction
  • Black body with yellow graduations provides maximum readability in all light conditions
  • Graduations in 1/8”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.89/each

Specifications

Dimensions

  • Blade Length
    6-7/8 in
  • Graduation
    1/8 in

Details

  • 45 Degree Angle
    45°
  • Beveled Or Straight Edges
    Straight Edges
  • Graduation Style
    English
  • Material
    Aluminum
  • Square Set
    Non-Square Set
  • Square Style
    Quick Square
  • UPC_NO
    076174460711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)