Motion
66-052
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Corrosion-Resistant, 6 Piece Set
Mi Item #02659696
MFR #66-052
Price$9.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Corrosion-Resistant, 6 Piece Set
Mi Item #02659696
MFR #66-052

Mfr description
66-052 6PC SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.89/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    195 mm
  • Tip Sizes
    #0 (Phillips), #1 (Phillips), 1.4 (Slotted) mm, 2 (Slotted) mm, 2.4 (Slotted) mm, 3 (Slotted) mm
  • Weight
    0.30 lbs

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip
  • Includes
    Plastic Case
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    076174660524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)