Motion
D10670
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 2.32 mm OD, 7.7 mm Length, 0.32 mm Wire Size, 1.6600 N/mm Spring Rate
MI ITEM #02659713
MFR #D10670
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 2.32 mm OD, 7.7 mm Length, 0.32 mm Wire Size, 1.6600 N/mm Spring Rate
MI ITEM #02659713
MFR #D10670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.90/each

Specifications

Dimensions

  • Free Length
    7.7 mm
  • Outside Diameter
    2.32 mm
  • Weight
    0.00141 lbs
  • Wire Size
    0.32 mm

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D10670
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    1.6600 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D10670 ASSOC SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought