Motion
SV1-10-C-6T-115AG

VICKERS BY DANFOSS
SV1-10-C-6T-115AG

02-167569 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
Mi Item #02659747
MFR #SV1-10-C-6T-115AG
Price$435.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV1-10-C-6T-115AG

02-167569 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
Mi Item #02659747
MFR #SV1-10-C-6T-115AG

Mfr description
SV1 10 C 6T 115AG VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.89/each

Specifications

Dimensions

  • Overall Height
    88.8 mm
  • Overall Width
    38.9 mm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-167569
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)