Motion
PB8MX-22S-62

GATES RUBBER CO
PB8MX-22S-62

Poly Chain® GT®2 PB8MX22S62 Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 62 mm Belt Width, 22 Teeth, Rough Stock
Mi Item #02659831
MFR #PB8MX-22S-62
Price$404.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PB8MX-22S-62

Poly Chain® GT®2 PB8MX22S62 Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 62 mm Belt Width, 22 Teeth, Rough Stock
Mi Item #02659831
MFR #PB8MX-22S-62

Mfr description
PB8MX-22S-62 GT2 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.07/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    62 mm
  • Bore Diameter  
    1 to 1-3/16 in
  • Pitch Diameter
    2.206 in
  • Weight
    3.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053460469
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    072053460469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)