Motion
01870
Multi-tool - Number of Features: 6
Mi Item #02659835
MFR #01870
Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-tool - Number of Features: 6
Mi Item #02659835
MFR #01870

Mfr description
01870 6-IN-1 TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.07/each

Specifications

Details

  • Number of Features
    6
  • Style
    Painter's Tool
  • Tool Material
    Stainless Steel
  • UPC_NO
    079423018701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)