Motion
14575 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

3M
14575 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

3M™ Flap Wheel 244D, Type 84, 2 in x 1 in x 1/4-20 External, 60 X- weight, 10 per case
Mi Item #02659858
MFR #14575 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 60 X-WEIGHT
Price$17.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14575 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

3M™ Flap Wheel 244D, Type 84, 2 in x 1 in x 1/4-20 External, 60 X- weight, 10 per case
Mi Item #02659858
MFR #14575 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 60 X-WEIGHT

Mfr description
14575 FLAP WHEEL TYPE 84 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.32/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 14575 is a flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.14 lb, ideal for general-purpose grinding.
  • Manufacturer Stock Number
    60440108631
  • Manufacturer Upc Number
    00051144145751
  • Max Rpm
    25000 rpm
  • UPC_NO
    00051144145751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)