Motion
Knock'er Loose Penetrating Solvent 13oz

CRC INDUSTRIES
Knock'er Loose Penetrating Solvent 13oz

CRC Penetrating Solvent - 13 oz, Aerosol, Color: Red
Mi Item #02660007
MFR #Knock'er Loose Penetrating Solvent 13oz
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Knock'er Loose Penetrating Solvent 13oz

CRC Penetrating Solvent - 13 oz, Aerosol, Color: Red
Mi Item #02660007
MFR #Knock'er Loose Penetrating Solvent 13oz

Mfr description
1003270 PENETRATING SOLVENT AER16OZ
  • NSF H2 registered for use in meat and poultry plants
  • Lubricating residue prevents corrosion
  • Low VOC formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • Boiling Point
    311°F
  • Container Size
    13 oz
  • Freezing Point
    -121°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    13 oz.
  • Specific Gravity
    0.86
  • VOC Content
    98.36
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Application
    Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
  • Base Type
    Petroleum
  • Certification
    NSF H2
  • Color
    Red
  • Container Type
    Aerosol
  • Features & Benefits
    • NSF H2 registered for use in meat and poultry plants • Lubricating residue prevents corrosion • Low VOC formula • Loosens rusted, corroded, frozen parts
  • Film Type
    Thin, Non-Drying
  • Flammability
    Not Flammable
  • Flash Point
    147 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030203
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H2 Food Grade
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Pleasant Pine
  • Series
    Knock'er Loose
  • Standards Met
    RoHS, NSF Registration #132079
  • Type
    Penetrating Solvent
  • UPC_NO
    078254030203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)