Motion
8214G020AC120/60D

ASCO
8214G020AC120/60D

ASCO® 8214G020AC120/60D Fuel Gas Combustion Process Valve, Compatible Fluid: Fuel Gas, 1/2 Female NPT Threaded" Port
Mi Item #02660041
MFR #8214G020AC120/60D
Price$276.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8214G020AC120/60D

ASCO® 8214G020AC120/60D Fuel Gas Combustion Process Valve, Compatible Fluid: Fuel Gas, 1/2 Female NPT Threaded" Port
Mi Item #02660041
MFR #8214G020AC120/60D

Mfr description
8214G020AC120/60D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.7500 in, 19.05 mm
  • Overall Height
    4.08 in
  • Overall Length
    3.42 in
  • Overall Width
    2-1/2 in
  • Pipe Size
    0.5000 in
  • Port Size
    1/2 NPT
  • Weight
    0.91 lbs

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -20 to 125 °F, -29 to 52 °C
  • Body Material
    Aluminum
  • Coil Voltage
    120 V AC
  • Compatible Fluid Type
    Fuel Gas
  • Flow Coefficient
    4.4 Cv
  • Flow Coefficient Cv Flow Factor Kv
    4.4 Cv
  • Fuel Type
    Fuel Gas
  • Maximum Operating Pressure
    +5 psi
  • Maximum Temperature
    125 °F, 52 °C
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +5 psi
  • Operating Temperature Range
    Maximum of +125 °F
  • Port Gender
    Female
  • Rebuild Kits
    316233
  • Replacement Coil
    238610-132-D
  • Response Time
    1 s
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    17.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CSA, FM, UL
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    17.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)