Motion
FYTB 50 TR

SKF
FYTB 50 TR

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02660061
MFR #FYTB 50 TR
Price$403.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 50 TR

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02660061
MFR #FYTB 50 TR

Mfr description
FYTB-50-TR 2 BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    157 mm
  • Bore Diameter  
    50 mm
  • Length Through Bore
    60.6 mm
  • Overall Length Diameter  
    116 mm
  • Weight
    4.91 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316570701098
  • Max Rpm
    2200 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Replacement Bearing
    YAR 210-2RF
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570701098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)