Motion
SY1-7/16WF

SKF
SY1-7/16WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02660064
MFR #SY1-7/16WF
Price$236.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY1-7/16WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02660064
MFR #SY1-7/16WF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$236.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    45 mm
  • Bolt Center To Center Length
    126 mm
  • Bore Diameter
    1-7/16 in
  • Overall Height
    93 mm
  • Overall Length
    160 mm
  • Overall Width
    27 mm
  • Weight
    3.79 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5740 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Replacement Bearing
    YEL 207-107-2F
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577758491

Overview

Mfr description
SY1-7/16WF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought