Motion
IR3120-N04BG
Precision Regulator - 0.41 scfm, 1/2 NPT, Relief Valve, 1.45 to 116 psi
MI ITEM #02660096
MFR #IR3120-N04BG
Price$232.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 0.41 scfm, 1/2 NPT, Relief Valve, 1.45 to 116 psi
MI ITEM #02660096
MFR #IR3120-N04BG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$232.02/each

Specifications

Dimensions

  • Body Size
    IR3000
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Overall Height
    82 mm
  • Overall Length
    144 mm
  • Overall Width
    101 mm
  • Weight
    2.20 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket, Pressure Gauge
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    0.41 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    116 psi
  • Minimum Set Pressure
    1.45 psi
  • Mounting Type
    With Mounting Option
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.45 to 116 psi
  • Standards Met
    JIS
  • Thread Standard
    NPT

Overview

Mfr description
IR3120-N04BG REGULATOR, PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought