Motion
CXSM32TN-200-XB11

SMC CORP OF AMERICA
CXSM32TN-200-XB11

CXSM32TN-200-XB11
Mi Item #02660120
MFR #CXSM32TN-200-XB11
Price$288.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM32TN-200-XB11

CXSM32TN-200-XB11
Mi Item #02660120
MFR #CXSM32TN-200-XB11

Mfr description
CXSM32TN-200-XB11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.52/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Port Size
    1
  • Rod Size
    16
  • Stroke  
    200

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Through Hole
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB11
  • Guide Type
    Slide Bearing
  • Maximum Operating Pressure
    +0.7
  • Minimum Operating Pressure
    +0.05
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)