Motion
MGGLB32TN-200

SMC CORP OF AMERICA
MGGLB32TN-200

MGG GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #02660125
MFR #MGGLB32TN-200
List Price$593.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB32TN-200

MGG GUIDED CYLINDER with 32 mm Bore Size
MI ITEM #02660125
MFR #MGGLB32TN-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$593.64/each for your price

Overview

Mfr description
MGGLB32TN-200 MGG, GUIDE CYLINDER

Specifications

  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 NPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    484 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    401 mm
  • Overall Width
    135 mm
  • Overall Height
    73 mm
  • Port Thread Standard
    NPT
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Series
    MGG
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text