Specifications
Dimensions
- Bore Diameter0.4720 in
- Stroke12
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Bracket 1Side Or Bottom
- Cylinder StyleGuided
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Mounting TypeSide Or Bottom
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)