Motion
VQ4201-5-03
Solenoid-Operated Air Control Valve - Base Mounted Subplate Included, 5 Port, 2 Position, Double Solenoid
Mi Item #02660148
MFR #VQ4201-5-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted Subplate Included, 5 Port, 2 Position, Double Solenoid
Mi Item #02660148
MFR #VQ4201-5-03

Mfr description
VQ4201-5-03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    79 mm
  • Overall Length
    167 mm
  • Overall Width
    48 mm
  • Port Sizes
    3/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2 (A/B to EA/EB) Cv, 2.1 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Subplate Included
  • Response Time
    15 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)