Motion
SY5120-5YO-C6-F2-Q

SMC CORP OF AMERICA
SY5120-5YO-C6-F2-Q

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #02660170
MFR #SY5120-5YO-C6-F2-Q
List Price$70.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5YO-C6-F2-Q

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #02660170
MFR #SY5120-5YO-C6-F2-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.58/each for your price

Overview

Mfr description
SY5120-5YO-C6-F2-Q VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.33 (P to A/B) Cv, 0.52 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6
  • Port Sizes
    6 mm Push-to-Connect
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    45.3 mm
  • Overall Length
    114.9 mm
  • Overall Width
    15.8 mm
  • Response Time
    19 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    2.4 dm³/(s.bar)
  • Valve Function
    Spool
  • Voltage
    24 V dc
  • Thread Standard
    Rc
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY5000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text