Motion
AS2201F-N02-07ST

SMC CORP OF AMERICA
AS2201F-N02-07ST

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #02660174
MFR #AS2201F-N02-07ST
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2201F-N02-07ST

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #02660174
MFR #AS2201F-N02-07ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.34/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Output Port Type
    1/4 Female NPT Threaded in
  • Overall Height
    40.7 mm
  • Overall Length
    34.5 mm
  • Overall Width
    18.5 mm
  • Tube Size
    1/4 (OD) in

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    7 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Valve Function
    Needle

Overview

Mfr description
AS2201F-N02-07ST FLOW CONTROL
  • Tamper proof speed controller with one-touch fittings
  • Flow rate can be adjusted with a special tool
  • Extra protection against inadvertent operation
  • Elbow or universal style
  • Meter-in or meter-out control
  • Body sizes: M5, 1/8, 1/4, 3/8, 1/2
  • Various port and tube O.D. sizes in both inch and metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought