Motion
390-3M-06
PowerGrip® HTD® 92930320 Power Grip HTD Belt - HTD, 3 mm Pitch, 6 mm Width, 130 Teeth, Neoprene Material
MI ITEM #02660218
MFR #390-3M-06
Your Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® HTD® 92930320 Power Grip HTD Belt - HTD, 3 mm Pitch, 6 mm Width, 130 Teeth, Neoprene Material
MI ITEM #02660218
MFR #390-3M-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.53/each(List $16.94)

Overview

Mfr description
390-3M-06 POWERGRIP HTD BELTS
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    0.118 in / 3 mm
  • Overall Length
    390 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    0.236 in / 6 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    15.35 in / 390 mm
  • Trade Number
    390-3mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Catalog Number
    9293-0320
  • Manufacturer Upc Number
    072053609462
  • UPC_NO
    072053609462
  • Weight
    0.02 lbs
  • Belt Width
    6 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.095 in / 2.41 mm
  • Belt Section
    3M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Height
    0.048 in / 1.22 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text