Motion
24802-2464

GARLOCK KLOZURE
24802-2464

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flanged, Graphite Filled PTFE, 3.750 inch Shaft, 4.750 inch Bore, 0.626 inch Width, 0.250 inch Flange
Mi Item #02660262
MFR #24802-2464
Price$1,905.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24802-2464

Garlock KLOZURE® EQUALIZER™ Bearing Isolator/Labyrinth Seal,Flanged, Graphite Filled PTFE, 3.750 inch Shaft, 4.750 inch Bore, 0.626 inch Width, 0.250 inch Flange
Mi Item #02660262
MFR #24802-2464

Mfr description
EQUAL 10%CARBON FILLED PTFE 3.750"ID
  • The KLOZURE EQUALIZER bearing isolators offer excellent bearing protection for pumps, motors, and bearing supported industrial equipment under the harshest conditions
  • Filled PTFE material provices excellent chemical resistance
  • Non-wearing components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,905.37/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    4.7500 in
  • Outside Diameter
    4.7500 in
  • Overall Width
    0.6260 in
  • Shaft Size
    3.75 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    717744046415
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.015 in
  • Misalignment Type
    +/-0.015
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Graphite Filled PTFE
  • Stator Material
    Graphite Filled PTFE
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Equalizer
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • UPC_NO
    717744046415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)