Motion
D3628-60
Link-Belt® Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #02660269
MFR #D3628-60
Price$1,613.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #02660269
MFR #D3628-60

Mfr description
D3628-60 35 DEGREE 60"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,613.27/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    60 in
  • Mounting Dimension
    69 in
  • Overall Dimensions
    71 x 9 x 21.69 in
  • Overall Length
    71.0000 in
  • Roll Diameter  
    6 in
  • Weight
    133 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)