Motion
KLING GEAR SAE 80W-90 35LB PAIL

LUBRIPLATE LUBRICANTS CO
KLING GEAR SAE 80W-90 35LB PAIL

Kling Gear Series Gear Oil - 35 lb, Pail, 150 ISO, 80W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #02660277
MFR #KLING GEAR SAE 80W-90 35LB PAIL
Price$348.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
KLING GEAR SAE 80W-90 35LB PAIL

Kling Gear Series Gear Oil - 35 lb, Pail, 150 ISO, 80W-90 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #02660277
MFR #KLING GEAR SAE 80W-90 35LB PAIL

Mfr description
L0212-035 GEAR OIL SAE80W90 35LB PAIL
  • Strongly adhesive
  • Fortified with extreme pressure additives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.40/each

Specifications

Dimensions

  • Container Size
    35 lb
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    80W-90
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Oxidation, Anti-Rust
  • AGMA Number
    5EP
  • Application
    Gear oil applications requiring a strongly adhesive fluid
  • Base Type
    Mineral
  • Color
    Red
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    210°C/410 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215521203
  • Oil Type
    Gear Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215521203
  • Viscosity
    816 SUS @ 100 °F
  • Viscosity Index
    114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)