Motion
D2M2-S
DF-Series Pneumatic Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02660421
MFR #D2M2-S
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02660421
MFR #D2M2-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.22/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    1.69 in
  • Weight
    0.050 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    26000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    303 Stainless Steel
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
D2M2-S PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text