Motion
ER10SFR
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, 1.4375 in Width, Medium Duty, Set Screw Locking
MI ITEM #02660446
MFR #ER10SFR
Your Price$75.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, 1.4375 in Width, Medium Duty, Set Screw Locking
MI ITEM #02660446
MFR #ER10SFR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$75.62/each(List $86.96)

Overview

Mfr description
ER10SFR BRG
  • Permanently sealed and pre-lubricated for long life
  • Steel trash guard and inner ring labyrinth groove provide superior protection
  • Better protection in wet/moist environments
  • Optional low-torque seal (SFR suffix) is available
  • Two lubrication holes allow for re-greasing
  • Two knurled cup point set screws offer excellent resistance to loosening under vibratory conditions
  • Fully ground, SAE 52100 chrome alloy steel races
  • Black oxide finish provides added corrosion resistance

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.4375 in
  • Max Operating Temperature
    300 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Fillet Radius
    0.040 in
  • Radial Dynamic Load Capacity
    1480 lbf
  • Radial Static Load Capacity
    2860 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Black Oxide Coated
  • Max Rpm
    5000 rpm
  • Series
    Nice®
  • Manufacturer Upc Number
    637400400347
  • UPC_NO
    637400400347
  • Weight
    0.56 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text