Motion
R433049844

AVENTICS
R433049844

PPT PowerMaster Air Cylinder - 8.0000 in Bore, 16.0000 in Stroke, 1.7500 in Rod, 1 1/4-12 Female Thread, Single Rod, Clevis Rear (Fixed), MP1 Mount, Cushion Both Ends, 3/4 NPT Ports
Mi Item #02660492
MFR #R433049844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433049844

PPT PowerMaster Air Cylinder - 8.0000 in Bore, 16.0000 in Stroke, 1.7500 in Rod, 1 1/4-12 Female Thread, Single Rod, Clevis Rear (Fixed), MP1 Mount, Cushion Both Ends, 3/4 NPT Ports
Mi Item #02660492
MFR #R433049844

Mfr description
R433049844 8 MP1-PP 1 3/4 ROD 1 1/4-12F
  • Duty – 250 psi pneumatic PP, pre-lubricated, 250 to 1500 psi hydraulic PH
  • Standards – Meets or exceeds all J. I. C. and NFPA requirements
  • Bore Sizes – 1-1/2”-14” (standard), larger available, Piston Rods– 5/8” -5-1/2” (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Port Size
    3/4 NPT
  • Rod - Thread Size
    1 1/4-12 Female Thread
  • Rod Size
    1.7500 in
  • Stroke
    16.000 in

Details

  • Alignment Coupler Floating Joint
    R433032617
  • Cap Cushion Seal
    R433015595 Buna
  • Cushion Type
    Cushion Both Ends
  • Cushion Valve Assembly
    R433023258 Buna, R433023256 Viton
  • Cylinder Lube Grease
    R431001590
  • Cylinder Type
    NFPA
  • Head Cushion Seal
    R433022387 Buna
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Mounting Type
    Clevis Rear (Fixed), MP1
  • Piston Action
    Double-Acting
  • Piston And Tube Seal Kit
    R433024041 Buna, R433024043 Viton
  • Pivot Pin
    R433077688 with Cotter Pins, R433012623 with Snap Rings
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Bearing Kit
    R433023515 Buna, R433023952 Viton
  • Rod Gender
    Female
  • Rod Seal Kit
    R433014988 Buna, R433023951 Viton
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    PowerMaster PPT
  • Sperical Rod Eye
    R433013002 Male Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)