Motion
GS81122
Thrust Washer - Cylindrical Roller Thrust, 145 mm OD, 7 mm Width
Mi Item #02660514
MFR #GS81122
Price$396.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 145 mm OD, 7 mm Width
Mi Item #02660514
MFR #GS81122

Mfr description
GS81122
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.25/each

Specifications

Dimensions

  • Bore Diameter
    112 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    7 mm
  • Weight
    1.02 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4012802041347
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)