Motion
40392
Oil Seal - Solid, 2.756 in Shaft Dia., 4.009 in OD, 0.469 in Overall Width, PTFE Lip Material
Mi Item #02660517
MFR #40392
Price$244.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.756 in Shaft Dia., 4.009 in OD, 0.469 in Overall Width, PTFE Lip Material
Mi Item #02660517
MFR #40392

Mfr description
40392 OIL SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.11/each

Specifications

Dimensions

  • Outside Diameter
    4.009 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    2.756 in
  • Weight
    0.47 lbs

Details

  • Lip Material
    PTFE
  • Manufacturer Upc Number
    053893468143
  • Material
    PTFE
  • Seal Type
    FW-H
  • Series
    40000
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)