Specifications
Dimensions
- Weight1.94 lbs
Details
- Chain Number60
- For Use With35TT
- Manufacturer Catalog Number096158
- Manufacturer Upc Number782475263790
- Number Of Teeth21
- UPC_NO782475263790
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)