Motion
BB4016DU

GGB BEARINGS
BB4016DU

Flanged Bushing - 40 mm Bore, 44 mm OD, 16 mm Length, Lead, PTFE Material
Mi Item #02660566
MFR #BB4016DU
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB4016DU

Flanged Bushing - 40 mm Bore, 44 mm OD, 16 mm Length, Lead, PTFE Material
Mi Item #02660566
MFR #BB4016DU

Mfr description
BB4016DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Outside Diameter
    44 mm
  • Overall Length
    16 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)