1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH45GM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 45 mm Rail Size, 171 mm Wide, Load Capacity: 99000 N
MI ITEM #
02660574
MFR #
NAH45GM
Price
$538.71
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH45GM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH45GM
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 45 mm Rail Size, 171 mm Wide, Load Capacity: 99000 N
MI ITEM #
02660574
MFR #
NAH45GM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$538.71
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
46 MM
Overall Length
178.5 MM
Overall Width
120 MM
Details
Load Capacity
99000 N
Measurement Standard
Metric
Series
LH
Overview
Mfr description
NAH45GM NH45 CLEARANCE TYPE SLIDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought