Motion
DSLB687124 4 7/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSLB687124 4 7/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 4.4375 in Bore, 24.0000 in Travel, 56.5000 in Length, 6.0000 in Width, 20.2500 in Height, 53 in Bolt Center Length
Mi Item #02660597
MFR #DSLB687124 4 7/16 TAKEUP ASSY RLR BRG
Price$30,588.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSLB687124 4 7/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 4.4375 in Bore, 24.0000 in Travel, 56.5000 in Length, 6.0000 in Width, 20.2500 in Height, 53 in Bolt Center Length
Mi Item #02660597
MFR #DSLB687124 4 7/16 TAKEUP ASSY RLR BRG

Mfr description
DSLB687124 TAKE UP DS-LB6871-24
  • 4 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,588.31/each

Specifications

Dimensions

  • Base Width
    6.0000 in
  • Bolt Center To Center Length
    53 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.4375 in
  • Bore Length
    9.7500 in
  • Frame Base Width
    6.0000 in
  • Frame Overall Height  
    20.2500 in
  • Frame Overall Length  
    56.5000 in
  • Overall Height
    20.2500 in
  • Overall Length
    56.5000 in
  • Overall Width
    6.0000 in
  • Travel  
    24.0000 in
  • Weight
    465.00 lbs

Details

  • Compatible Bearing Series Part Num
    22200LBK
  • Country of Origin
    Japan
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    DSLB687124
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1290 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    D8 Taconite Seal
  • Series
    DSLB6800
  • Style
    Protected Screw
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327420505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)