Motion
505-677
Dial Caliper, Measurement Range: 0 to 12", Graduation: 0.001", Accuracy: ±0.002", Overall Length: 403mm
Mi Item #02660648
MFR #505-677
Price$581.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Caliper, Measurement Range: 0 to 12", Graduation: 0.001", Accuracy: ±0.002", Overall Length: 403mm
Mi Item #02660648
MFR #505-677

Mfr description
505-746 0-12 IN, .001 IN DIAL CALIPER,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$581.23/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Inside Jaw Depth
    27.5 mm
  • Outside Jaw Depth
    64 mm
  • Overall Length
    403 mm

Details

  • Accuracy
    ±0.002 in
  • Dial Color
    White
  • Includes
    Plastic Case
  • Measurement Range
    0 to 12 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)