Motion
0210
CM 602 LEVER HOIST 1/4T
Mi Item #02660673
MFR #0210
Price$273.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM 602 LEVER HOIST 1/4T
Mi Item #02660673
MFR #0210

Mfr description
0210 LEVER HOIST 550 LB 5FT LIFT SERIES
  • Plated load chain is standard
  • Weston-type load brake
  • Rubber hand grip for better comfort and security
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.42/each

Specifications

Dimensions

  • Handle Length
    6.3 in
  • Headroom
    9-1/2 in
  • Hook Opening Size
    0.8300 in
  • Pull To Lift Full Load
    56 lb
  • Standard Lift
    5 ft

Details

  • Additional Details
    Weston-Type Load Brake
  • Body Material
    Steel
  • Chain Material
    Steel
  • Hoist Duty Rating
    6.3000 in
  • Lever Hoist Type
    Chain
  • Maximum Lift Distance
    5 ft
  • Reeving
    1
  • Series
    CM
  • UPC_NO
    043927602100
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)