Motion
6307TBR12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open
MI ITEM #02660754
MFR #6307TBR12P4
Price$953.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open
MI ITEM #02660754
MFR #6307TBR12P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$953.10/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    P4
  • Weight
    1.04 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 6307TBR12P4 is a radial/deep groove ball bearing with a 35 mm bore, straight bore, open design, 80 mm OD, and 21 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6307TBR12P4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023059942

Overview

Mfr description
6307TBR12P4 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought