Motion
6309TBR12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open
Mi Item #02660755
MFR #6309TBR12P4
Price$1,150.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open
Mi Item #02660755
MFR #6309TBR12P4

Mfr description
6309TBR12P4 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    P4
  • Weight
    1.9 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 6309TBR12P4 is a radial/deep groove ball bearing with a 45 mm bore, straight bore, open design, 100 mm OD, and 25 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6309TBR12P4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023060207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)