Specifications
Dimensions
- Container Size20 fl oz (US)
- Weight1.25 lbs
Details
- ApplicationAir Compressors, Alternators, Bearings, Chains and Cable Connections, Cranes, Diesel Engines, Electric Motors, Forklifts, Gasoline Engines, Gears, Generators, High Voltage Cables, Power and Air Tools, Printing Presses, Pulleys, Switches, Terminals
- Capacity23 oz
- ColorWhite
- ConcentrationReady-to-Use
- DescriptionPreSolve Industrial Degreaser
- Environmental Protection StandardMUO (Manufacturing Use Only)
- Features & Benefits• High performance industrial cleaner that cleans on contact • Ideal for removing grease, tar, oil and adhesives • Fast acting, deep penetration • Natural-based, does not contain chlorinated solvents • Flash point above 100°F (38°C) Non-conductive • Low residue • Safe on all metals and most plastics • Inverta spray valve allows user to spray in an upright or inverted position • NSF® C1 registered #129025: (aerosol); #059830: (bulk)
- FormSpray
- Product LinePreSolve
- ScentNaphtha, Orange
- TypeDegreaser
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)